Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Plexi Curved Panel 63"H x 37"W, Gray

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

OFM Plexi Curved Panel 63"H x 37"W, Gray

Item #: WBB779056

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $666.00 Save up to 54%
Price: $308.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM Plexi Curved Panel 63"H x 37"W, Gray

Poly Curved panel 63" High. No tools required for assembly. Sturdy steel base with scratch-resistant powder-coated paint finish. 3" thick frame for strength and stability. Elegant, curved translucent polycarbonate window. Leveling glides for easy adjustment.

Product Specifications

    • WIDTH INCHES37
    • DEPTH INCHES3
    • HEIGHT INCHES63
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDOFM
    • CONSTRUCTIONPolycarbonate
    • DESCRIPTIONPoly Curved Panel
    • FRAME COLORGray
    • MANUFACTURERS PART NUMBERPG63-GF
    • PARTITION STYLENon-Powered Without Base
    • COLLECTIONRiZe
    • FRAME CONSTRUCTIONSteel
    • TYPEPartition Panel
    • LIMITED WARRANTYLimited Lifetime
    • PANEL FEATUREFull Window
    • PARTITION TYPEStandard Panel
    • WINDOWNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:68