Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Partitions & Room Dividers


(2,366 Items)
Sub Category
Office Partition Panels (930)
Remove
OFM RiZe 4 Workstation Unit Kit 47"H x 60"W, Vinyl Panel w/ Translucent Top, Gray Panel/Cherry Desk
Remove

      Items
OFM RiZe 4 Workstation Unit Kit 47"H x 60"W, Vinyl Panel w/ Translucent Top, Gray Panel/Cherry Desk OFM RiZe 4 Workstation Unit Kit 47"H x 60"W, Vinyl Panel w/ Translucent Top, Gray Panel/Cherry Desk


OFM RiZe 4 Workstation Unit Kit 47"H x 60"W, Vinyl Panel w/ Translucent Top, Gray Panel/Cherry Desk
OFM RiZe 4 Workstation Unit Kit 47"H x 60"W, Vinyl Panel w/ Translucent Top, Gray Panel/Cherry Desk
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB779019
List Price $12,190.00    Save 57%
Price: $5,230.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

OFM RiZe 4 Workstation Unit Kit 47"H x 60"W, Vinyl Panel w/ Translucent Top, Gray Panel/Cherry Desk

RiZe 4 Workstation Preconfigured Unit Kit. Includes 4 desks with keyboard tray, 4 pedestals, and panels to assemble. 47" high vinyl floor panels with translucent polycarbonate tops. 2" thick steel frame for strength and stability. Textured vinyl covering wipes clean easily. Work surface is thermofused melamine finish with self edge. Box/File pedestal features central locking. File drawer accommodates letter/legal filing. Scratch-resistant powder-coated paint finish on frames. Elegant translucent polycarbonate window lets light shine through. Wire management grommets with pop-open covers for easy access. Sturdy 1.75" adjustable floor leveling glides for easy adjustment. 2" Square posts install in seconds. Two-way, three-way and four-way panel connections.

Watch Product Video


Product Specifications
WIDTH INCHES 60
DEPTH INCHES 60
HEIGHT INCHES 47
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND OFM
CONSTRUCTION Vinyl, Polycarbonate
DESCRIPTION 4 Workstation Unit Kit
FRAME COLOR Gray
MANUFACTURERS PART NUMBER R1X4-4760-PGGC
COLLECTION RiZe
FRAME CONSTRUCTION Steel, Wood
LIMITED WARRANTY Limited Lifetime
WORKSURFACE COLOR Cherry
WORKSURFACE CONSTRUCTION Melamine
PEDESTAL TYPE Box/File


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
OFM Mobile Box/File Pedestal, Cherry

OFM Mobile Box/File Pedestal, Cherry

From $157.95
select
Qty: Add to Cart
High Back Executive Breathable Leather Chair Black

High Back Executive Breathable Leather Chair Black

From $117.00
select
Qty: Add to Cart
OFM Task Light

OFM Task Light

From $95.95
select
Qty: Add to Cart
OFM Hanging Open Shelf 37"W, Cherry

OFM Hanging Open Shelf 37"W, Cherry

From $97.95
select
Qty: Add to Cart
OFM Hanging Flipper Door Cabinet 37"W, Cherry

OFM Hanging Flipper Door Cabinet 37"W, Cherry

From $347.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)