Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM RiZe Series 47" x 72" 4-Unit Workstation Kit, Full Vinyl Panels, Gray with Cherry Desk

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

OFM RiZe Series 47" x 72" 4-Unit Workstation Kit, Full Vinyl Panels, Gray with Cherry Desk

Item #: WBB779024

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $13,593.00 Save up to 55%
Price: $ 6,149.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM RiZe Series 47" x 72" 4-Unit Workstation Kit, Full Vinyl Panels, Gray with Cherry Desk

RiZe Panel System by OFM offers almost complete design flexibility at an extremely affordable price. For a fraction of what competing panel systems cost, RiZe will convert your office space into an attractive and professional-looking modern business environment.

Features:

  • Built-in keyboard tray retracts easily when not in use
  • Textured vinyl covering wipes clean easily
  • Durable melamine finish work surfaces with self edges
  • Sturdy steel bases with a scratch-resistant powder-coat finish
  • 2" wide panels for strength and stability
  • Universal connectors allow 2-way, 3-way, and 4-way connections
  • Wire management grommets with pop-open covers for easy access
  • Sturdy 1.75" adjustable floor leveling glides
  • 2" Square posts install in seconds


Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES72
    • HEIGHT INCHES47
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDOFM
    • CONSTRUCTIONVinyl
    • DESCRIPTION4 Workstation Unit Kit
    • FRAME COLORGray
    • MANUFACTURERS PART NUMBERR1X4-4772-VGGC
    • PARTITION STYLENon-Powered Without Base
    • COLLECTIONRiZe
    • FRAME CONSTRUCTIONSteel, Wood
    • TYPEPre-Configured Cubicles
    • LIMITED WARRANTYLimited Lifetime
    • WORKSURFACE COLORCherry
    • WORKSURFACE CONSTRUCTIONMelamine
    • PEDESTAL TYPEBox/File
    • WINDOWNo
    • PANEL FEATUREFull Vinyl

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!