Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM RiZe 4 Workstation Unit Kit 63"H x 72"W, Vinyl Panel w/ Translucent Top, Gray Panel/Cherry Desk

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

OFM RiZe 4 Workstation Unit Kit 63"H x 72"W, Vinyl Panel w/ Translucent Top, Gray Panel/Cherry Desk

Item #: WBB779027

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17,220.00 Save up to 55%
Price: $7,712.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM RiZe 4 Workstation Unit Kit 63"H x 72"W, Vinyl Panel w/ Translucent Top, Gray Panel/Cherry Desk

RiZe 4 Workstation Preconfigured Unit Kit. Includes 4 desks with keyboard tray, 4 pedestals, and panels to assemble. 63" high vinyl floor panels with translucent polycarbonate tops. 2" thick steel frame for strength and stability. Textured vinyl covering wipes clean easily. Work surface is thermofused melamine finish with self edge. Box/File pedestal features central locking. File drawer accommodates letter/legal filing. Scratch-resistant powder-coated paint finish on frames. Elegant translucent polycarbonate window lets light shine through. Wire management grommets with pop-open covers for easy access. Sturdy 1.75" adjustable floor leveling glides for easy adjustment. 2" Square posts install in seconds. Two-way, three-way and four-way panel connections.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES72
    • HEIGHT INCHES63
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDOFM
    • CONSTRUCTIONVinyl, Polycarbonate
    • DESCRIPTION4 Workstation Unit Kit
    • FRAME COLORGray
    • MANUFACTURERS PART NUMBERR1X4-6372-PGGC
    • PARTITION STYLENon-Powered Without Base
    • COLLECTIONRiZe
    • FRAME CONSTRUCTIONSteel, Wood
    • TYPEPre-Configured Cubicles
    • LIMITED WARRANTYLimited Lifetime
    • WORKSURFACE COLORCherry
    • WORKSURFACE CONSTRUCTIONMelamine
    • PEDESTAL TYPEBox/File
    • WINDOW HEIGHT INCHES16
    • PANEL FEATUREPartial Window
    • WINDOWPartial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:62