Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM RiZe System L-Shaped Workstation 60" x 60", Cherry

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

OFM RiZe System L-Shaped Workstation 60" x 60", Cherry

Item #: WBB779088

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,063.00 Save up to 55%
Price: $ 482.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM RiZe System L-Shaped Workstation 60" x 60", Cherry

RiZe Panel System L-Shaped Workstation. No tools required for assembly. Contemporary design. Heavy-duty 16 gauge steel construction. Sliding keyboard tray included. Scratch-resistant powder-coated paint finish on frame. Thermofused melamine finish with self edge. Leveling glides for easy adjustment. Wire management table top grommet. Workstation is 60" x 60" with a 30" deep table surface.

Product Specifications

    • WIDTH INCHES58-3/4
    • DEPTH INCHES58-3/4
    • HEIGHT INCHES29-1/2
    • COLOR FINISHCherry
    • ASSEMBLYUnassembled
    • BRANDOFM
    • CONSTRUCTIONMelamine
    • DESCRIPTIONRiZe System L-Shaped Workstation
    • FRAME COLORGray
    • MANUFACTURERS PART NUMBER55223-CHY
    • COLLECTIONRiZe
    • FRAME CONSTRUCTIONSteel
    • TYPEFurniture
    • LIMITED WARRANTYLimited Lifetime
    • FURNITURE TYPEDesk
    • WINDOWNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed