Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ProPanel Harvest Tan 42"H X 48"W Office Partition Panel

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

ProPanel Harvest Tan 42"H X 48"W Office Partition Panel

Item #: WBB473839

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 283.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ProPanel Harvest Tan 42"H X 48"W Office Partition Panel

Bush Business Furniture ProPanels Harvest Tan fabric-covered 42H x 48W Panel is designed to help maintain personal space in settings with multiple workstations. The durable Taupe finished extruded frame is trimmed with a Harvest Tan fabric-covered panel, constructed with a rigid engineered wood frame and provides a combination of a hardboard/corrugated interior for structural strength. All panels include straight-line connection hardware to mount to similar height panel. There is a 3/4 space under each panel to floor with our preinstalled, inserted leveling glides that adjust stability on uneven floors. When connecting panels in L, T or X configurations, a post is required and is included in our separate connector kits, giving you the option to create a variety of configurations. ProPanels divide and organize private work areas, yet still allow an opportunity for discussion and collaboration. Customization is a cinch with numerous size and layout options. All ProPanel components meet ANSI/BIFMA standards for safety and performance in place at time of manufacture. Manage the open office environment with ProPanels. Enjoy commercial quality privacy panels backed by Bush Business Furniture 10 Year Warranty.

Features:

  • Durable extruded frames trimmed with fabric covered panels
  • Panel interiors have a rigid engineered wood frame with a combination of hardboard/corrugated interiors
  • Includes straight-line connection hardware to mount to similar height panel and adjustable levelers
  • A post is required when connecting panels in L, T or X configurations. Posts are included in applicable connector kits
  • 3/4 inch space under panel to floor with levelers fully inserted
  • Non-tackable and non-powered
  • Meets ANSI/BIFMA standards for safety and performance
  • Commercial quality backed by 10 Year Warranty

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES42-7/8
    • COLOR FINISHTan
    • BRANDBush Business Furniture
    • CONSTRUCTIONParticle Board, Laminates
    • DESCRIPTION42"H X 48"W Panel
    • FRAME COLORTaupe
    • MANUFACTURERS PART NUMBERPP42548-03
    • PARTITION STYLENon-Powered Without Base
    • TYPEPartition Panel
    • LIMITED WARRANTY10 Years
    • PARTITION TYPEStandard Panel
    • WINDOWNo
    • CAL 117Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!