Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ProPanel Harvest Tan 42"H X 60"W Office Partition Panel

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

ProPanel Harvest Tan 42"H X 60"W Office Partition Panel

Item #: WBB473841

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $335.00 Save up to 15%
Price: $284.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ProPanel Harvest Tan 42"H X 60"W Panel

Sturdy plastic extruded trim
Includes steel in-line connectors
Includes adjustable levelers
Fabric-covered privacy panel
Constructed with internal metal inserts for stability

Documents are in PDF format

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES42-7/8
    • COLOR FINISHTan
    • BRANDBush Business Furniture
    • CONSTRUCTIONParticle Board, Laminates
    • DESCRIPTION42"H X 60"W Panel
    • FRAME COLORTaupe
    • MANUFACTURERS PART NUMBERPP42560-03
    • PARTITION STYLENon-Powered Without Base
    • TYPEPartition Panel
    • LIMITED WARRANTY10 Years
    • CAL 117Yes
    • WINDOWNo
    • PARTITION TYPEStandard Panel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:68