Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ProPanel Harvest Tan 66" 2 Way or 3 Way Connector For Office Partition Panels

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

ProPanel Harvest Tan 66" 2 Way or 3 Way Connector For Office Partition Panels

Item #: WBB473842

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 63.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ProPanel Harvest Tan 66 2 Way or 3 Way Connector

Includes parts to form one connection
Includes one 66 H post
Connects two 66 H panels to form L or connects three 66 H panels to form T

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHTaupe
    • BRANDBush Business Furniture
    • CONSTRUCTIONSteel
    • DESCRIPTION66" 2 Way or 3 Way Connector
    • MANUFACTURERS PART NUMBERPH99566-03
    • TYPEAccessory
    • LIMITED WARRANTY10 Years
    • ACCESSORY TYPEConnector
    • C.A.R.B. COMPLIANTYES

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!