Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ProPanel Harvest Tan 66" 4 Way Connector For Office Partition Panels

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

ProPanel Harvest Tan 66" 4 Way Connector For Office Partition Panels

Item #: WBB473840

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $62.99 Save up to 33%
Price: $41.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ProPanel Harvest Tan 66" X Connector

Includes parts to form one connection
Includes one 66" H post
Connects four 66" H panels to form X

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHTaupe
    • BRANDBush®
    • CONSTRUCTIONSteel
    • DESCRIPTION66" X Connector
    • MANUFACTURERS PART NUMBERPH99568-03
    • TYPEAccessory
    • LIMITED WARRANTY10 Years
    • ACCESSORY TYPEConnector
    • C.A.R.B. COMPLIANTYES

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:64