Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Office-In-An-Hour Reception Gallery Shelf

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Office-In-An-Hour Reception Gallery Shelf

Item #: WBB474007

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $150.99 Save up to 9%
Price: $136.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Office-In-An-Hour Reception Gallery Shelf

Constructed with metal frames, particle boards and thermally-fused laminate surfaces for long lasting durability. Helps facilitate interaction between customers and co-workers. Creates a convenient guest sign-in area. Can be added to either "L" or "U" Office-in-an-Hour configuration. Color is Hansen Cherry. Size is 11-7/8" W x 63-3/4" D x 1" H. 10 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES11-7/8
    • DEPTH INCHES63-3/4
    • HEIGHT INCHES1
    • COLOR FINISHCherry
    • BRANDBush®
    • CONSTRUCTIONParticle Board, Laminates
    • DESCRIPTIONReception Gallery Shelf
    • MANUFACTURERS PART NUMBERWC36491-03
    • TYPEFurniture
    • LIMITED WARRANTY10 Years
    • ACCESSORY TYPEShelf
    • C.A.R.B. COMPLIANTYES

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:68