Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Office-In-An-Hour Straight Workstation

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Office-In-An-Hour Straight Workstation

Item #: WBB474083

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $817.99 Save up to 11%
Price: $726.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Office-In-An-Hour Straight Workstation

Constructed with metal frames, particle boards and thermally-fused laminate surfaces for long lasting durability. Metal framed, cushioned panels covered by two-tone fabric. Short panels offer collaborative opportunities while tall panels create privacy. Desktop grommet for wire management. Removable face plate on metal desk legs hides cords and cables. Adjustable levelers installed to compensate for uneven surfaces. Color is Hansen Cherry. Size is 64-1/2" W x 32-1/4" D x 63" H. 10 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES64-1/2
    • DEPTH INCHES32-1/4
    • HEIGHT INCHES63
    • COLOR FINISHCherry
    • BRANDBush®
    • CONSTRUCTIONParticle Board, Laminates
    • DESCRIPTIONStraight Workstation
    • MANUFACTURERS PART NUMBERWC36492-03K
    • PARTITION STYLENon-Powered Without Base
    • TYPEPre-Configured Cubicles
    • LIMITED WARRANTY10 Years
    • C.A.R.B. COMPLIANTYES
    • WINDOWNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:60