Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Partitions & Room Dividers


(2,366 Items)
Sub Category
Office Partition Panels (930)
Remove
Standard Modular Office Partition Panel 6'H X 3'W Markerboard/Blue Fabric
Remove

      Items
Standard Modular Office Partition Panel 6'H X 3'W Markerboard/Blue Fabric Standard Modular Office Partition Panel 6'H X 3'W Markerboard/Blue Fabric


Standard Modular Office Partition Panel 6'H X 3'W Markerboard/Blue Fabric
Shown with Optional T-Base w/ Casters
Standard Modular Office Partition Panel 6'H X 3'W Markerboard/Blue Fabric
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB505865
List Price $418.24    Save 38%
Price: $260.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Standard Modular Panel 6'H X 3'W Markerboard/Blue Fabric

Create walls, cubicles and other work or display areas with Standard Modular Panels. Constructed with a lightweight 1-1/4" honeycomb core. Framed in durable anodized aluminum. Available in fabric or in half-and-half fabric and dry erase markerboard. Multiple connector options available to create custom configurations. Caster leg options include locks.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 1-1/4
HEIGHT INCHES 72
COLOR FINISH Blue / White
BRAND Best-Rite®
CONSTRUCTION Fabric / Markboard
MANUFACTURERS PART NUMBER 66223
FRAME CONSTRUCTION Aluminum


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
3-Way Right Connector with Adj. Leg For Office Partition Panels

3-Way Right Connector with Adj. Leg For Office Partition Panels

From $14.25
select
Qty: Add to Cart
48" Desk Cherry

48" Desk Cherry

From $129.00
select
Qty: Add to Cart
30" Lateral File Cabinet 2 Drawer Charcoal

30" Lateral File Cabinet 2 Drawer Charcoal

From $219.00
select
Qty: Add to Cart
Leather Reception Chair

Leather Reception Chair

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)