Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM RiZe Series 47" x 37" Vinyl Floor Panel with Translucent Polycarbonate Top, Gray

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

OFM RiZe Series 47" x 37" Vinyl Floor Panel with Translucent Polycarbonate Top, Gray

Item #: WBB779061

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $473.00 Save up to 54%
Price: $ 216.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM RiZe Series 47" x 37" Vinyl Floor Panel with Translucent Polycarbonate Top, Gray

In a time where many people are breaking down the walls within their offices, OFM provides a fantastic solution in order to allow you to put up, take down, and reconfigure without a single tool required. These all poly top/vinyl bottom panels are easy to clean and provide a great fit in any office space.

Features:

  • No tools required for assembly
  • 2" wide steel frame for strength and stability
  • Textured vinyl covering wipes clean easily
  • Scratch-resistant powder-coated paint finish on frames
  • Elegant translucent polycarbonate windows
  • Wire management grommets with pop-open covers
  • Leveling glides
  • 2" Square posts install in seconds


Product Specifications

    • WIDTH INCHES37
    • DEPTH INCHES2
    • HEIGHT INCHES47
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDOFM
    • CONSTRUCTIONVinyl, Polycarbonate
    • DESCRIPTIONVinyl Panel with Translucent Top
    • FRAME COLORGray
    • MANUFACTURERS PART NUMBERPG4737-GF-GV
    • PARTITION STYLENon-Powered Without Base
    • COLLECTIONRiZe
    • FRAME CONSTRUCTIONSteel, Wood
    • TYPEPartition Panel
    • LIMITED WARRANTYLimited Lifetime
    • WINDOW HEIGHT INCHES16
    • PARTITION TYPEStandard Panel
    • WINDOWPartial
    • PANEL FEATUREPartial Window

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!