Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Vinyl Panel with Translucent Polycarbonate Top, 63"H x 31"W, Beige

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

OFM Vinyl Panel with Translucent Polycarbonate Top, 63"H x 31"W, Beige

Item #: WBB779052

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $513.00 Save up to 53%
Price: $239.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM Vinyl Panel with Translucent Polycarbonate Top, 63"H x 31"W, Beige

RiZe 63" high vinyl floor panels with translucent polycarbonate tops. No tools required for assembly. 2" thick steel frame for strength and stability. Textured vinyl covering wipes clean easily. Scratch-resistant powder-coated paint finish on frames. Elegant translucent polycarbonate window lets light shine through. Wire management grommets with pop-open covers for easy access. Leveling glides for easy adjustment.

Product Specifications

    • WIDTH INCHES31
    • DEPTH INCHES2
    • HEIGHT INCHES63
    • COLOR FINISHBeige
    • ASSEMBLYAssembled
    • BRANDOFM
    • CONSTRUCTIONVinyl, Polycarbonate
    • DESCRIPTIONVinyl Panel with Translucent Top
    • FRAME COLORGray
    • MANUFACTURERS PART NUMBERPG6331-GF-BV
    • PARTITION STYLENon-Powered Without Base
    • COLLECTIONRiZe
    • FRAME CONSTRUCTIONSteel, Wood
    • TYPEPartition Panel
    • LIMITED WARRANTYLimited Lifetime
    • WINDOW HEIGHT INCHES16
    • WINDOWPartial
    • PANEL FEATUREPartial Window
    • PARTITION TYPEStandard Panel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.176.252:25