Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Partitions & Room Dividers


(2,366 Items)
Sub Category
Office Partition Panels (930)
Remove
OFM Vinyl Panel with Translucent Polycarbonate Top, 63"H x 48"W, Gray
Remove

      Items
OFM Vinyl Panel with Translucent Polycarbonate Top, 63"H x 48"W, Gray OFM Vinyl Panel with Translucent Polycarbonate Top, 63"H x 48"W, Gray


OFM Vinyl Panel with Translucent Polycarbonate Top, 63"H x 48"W, Gray
OFM Vinyl Panel with Translucent Polycarbonate Top, 63"H x 48"W, Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB779076
List Price $610.00    Save 57%
Price: $261.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

OFM Vinyl Panel with Translucent Polycarbonate Top, 63"H x 48"W, Gray

RiZe 63" high vinyl floor panels with translucent polycarbonate tops. No tools required for assembly. 2" thick steel frame for strength and stability. Textured vinyl covering wipes clean easily. Scratch-resistant powder-coated paint finish on frames. Elegant translucent polycarbonate window lets light shine through. Wire management grommets with pop-open covers for easy access. Leveling glides for easy adjustment.

Watch Product Video


Product Specifications
WIDTH INCHES 63
DEPTH INCHES 2
HEIGHT INCHES 48
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND OFM
CONSTRUCTION Vinyl, Polycarbonate
DESCRIPTION Vinyl Panel with Translucent Top
FRAME COLOR Gray
MANUFACTURERS PART NUMBER PG6348-GF-GV
COLLECTION RiZe
FRAME CONSTRUCTION Steel, Wood
LIMITED WARRANTY Limited Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
OFM RiZe System L-Shaped Workstation 60" x 60", Cherry

OFM RiZe System L-Shaped Workstation 60" x 60", Cherry

From $456.95
select
Qty: Add to Cart
OFM Hanging Open Shelf 37"W, Cherry

OFM Hanging Open Shelf 37"W, Cherry

From $97.95
select
Qty: Add to Cart
OFM Mobile Box/File Pedestal, Cherry

OFM Mobile Box/File Pedestal, Cherry

From $168.95
select
Qty: Add to Cart
High Back Executive Breathable Leather Chair Black

High Back Executive Breathable Leather Chair Black

From $117.00
select
Qty: Add to Cart
OFM L-Shaped Freestanding Workstation 72" x 72", Cherry

OFM L-Shaped Freestanding Workstation 72" x 72", Cherry

From $478.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)