Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Screenflex 11 Panel Portable Room Divider, 4'H x 20'5"L, Fabric Color: Lake
See all 133 items in product family

Screenflex 11 Panel Portable Room Divider, 4'H x 20'5"L, Fabric Color: Lake

Item #: WBB226665

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,373.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Screenflex 11 Panel Portable Room Divider, 4'H x 20'5"L, Fabric Color: Lake

Screenflex Portable Room Dividers are the world’s highest quality portable walls and can help you make much better use of your facility, time and budget. Simply roll them into position and set up the tackable sound absorbing panels in seconds. The temporary walls can be used as classroom partitions, to create training rooms, for art display, or simply to divide any open area in any room. Churches and other housed of worship use the portable partitions for Sunday School along with other programs. Managers of corporations, government buildings and facilities in the hospitality industry, all use Screenflex Folding Partition Walls to help manage their valuable floor space in an economical attractive fashion. Quality built to last here in the USA. No Assembly Required. Limited Lifetime Warranty.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES245
    • HEIGHT INCHES48
    • COLOR FINISHLake
    • ASSEMBLYAssembled
    • BRANDScreenflex
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERFSL4011-DB
    • PACKAGE QUANTITY1
    • NUMBER OF PANELS11
    • STYLEFolding & Mobile
    • THICKNESS INCHES3/4
    • MATERIALFabric
    • FRAME CONSTRUCTIONSteel
    • TYPERoom Divider
    • LIMITED WARRANTY3 Years
    • PANEL WIDTH INCHES29-1/2
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPERubber
    • HEIGHT RANGE>0 to 5 ft
    • WIDTH RANGE>12 to 15 ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!