Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Partitions & Room Dividers


(2,365 Items)
Sub Category
Room Dividers (1,416)
Remove
Screenflex 13 Panel Portable Room Divider, 5'H x 24'1"L, Fabric Color: Rose
Remove

      Items
Screenflex 13 Panel Portable Room Divider, 5'H x 24'1"L, Fabric Color: Rose Screenflex 13 Panel Portable Room Divider, 5'H x 24'1"L, Fabric Color: Rose


Screenflex 13 Panel Portable Room Divider, 5'H x 24'1"L, Fabric Color: Rose
Email This Page Printer Friendly Version
Screenflex 13 Panel Portable Room Divider, 5'H x 24'1"L, Fabric Color: Rose
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB226471
List Price $1,430.00    Save 10%
Price: $1,289.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Simply move, unlock and unfold the partition the way you want it. Portable partition system helps create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. This partition features sound absorbing fabric upholstery that provides a tackable surface. Panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, this portable partition includes self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. 13 Panel Unit. 289"W x 60"H Overall. Rose Finish.

Product Specifications
WIDTH INCHES 289
HEIGHT INCHES 60
COLOR FINISH Rose
ASSEMBLY Assembled
BRAND Screenflex®
CONSTRUCTION Steel
FRAME COLOR Black
MANUFACTURERS PART NUMBER FSL5013-DM
PACKAGE QUANTITY 1
PANEL 13
THICKNESS INCHES 3/4
MATERIAL Fabric
LIMITED WARRANTY 3 Year
PANEL WIDTH INCHES 29-1/2
WHEEL DIAMETER INCHES 3
WHEEL TYPE Rubber


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
72" Blow Molded Folding Table

72" Blow Molded Folding Table

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Screenflex 5'H Dry Erase Overlay

Screenflex 5'H Dry Erase Overlay

From $103.95
select
Qty: Add to Cart
Screenflex 5'H Door - Mounted to End of Room Divider - Rose

Screenflex 5'H Door - Mounted to End of Room Divider - Rose

From $276.95
select
Qty: Add to Cart
Screenflex Multi Unit Connector

Screenflex Multi Unit Connector

From $33.95
select
Qty: Add to Cart
Screenflex Black Powdered Painted Metal Panel Lock for 13 Panel

Screenflex Black Powdered Painted Metal Panel Lock for 13 Panel

From $147.95
select
Qty: Add to Cart
Digital Clock

Digital Clock

From $84.00
select
Qty: Add to Cart
Screenflex 5 Panel Mobile Room Divider - Fabric Color: Tan

Screenflex 5 Panel Mobile Room Divider - Fabric Color: Tan

From $530.95
select
Qty: Add to Cart
Screenflex Portable Room Divider 9 Panel, 5'H x 16'9"L, Fabric Color: Blue

Screenflex Portable Room Divider 9 Panel, 5'H x 16'9"L, Fabric Color: Blue

From $1,007.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)