Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Office Partitions & Room Dividers


(2,366 Items)
Sub Category
Room Dividers (1,416)
Remove
5 Panel Rolling Wall With Black Aluminum Frame, Sand 72"H x 120"W
Remove

      Items
5 Panel Rolling Wall With Black Aluminum Frame, Sand 72"H x 120"W 5 Panel Rolling Wall With Black Aluminum Frame, Sand 72"H x 120"W


5 Panel Rolling Wall With Black Aluminum Frame, Sand 72"H x 120"W
Rolling Wall With Black Aluminum Frame Rolling Wall With Black Aluminum Frame Rolling Wall With Black Aluminum Frame  
see additional photos
Email This Page Printer Friendly Version
5 Panel Rolling Wall With Black Aluminum Frame, Sand 72"H x 120"W
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WB250925SD
Price: $909.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

ROLLING WALL™ MOBILE PARTITION SYSTEMS
5 Panel Partition System
Rolling Wall™ mobile partition systems allow you to quickly create privacy space for schools, offices, training rooms, learning centers and more. Lightweight mobile partitions move where you need them, expand for fast set-up and fold for quick storage and transport. Panels are made with a honeycomb paperboard substrate with Kraft paper liner board. Panels are tackable to provide a convenient display surface for notes, memos, photos and more. Casters for easy mobility also include brakes for locking position. Each partition panel measures 1-1/2” thick x 24”W x 72”H. Sturdy framing. Ships assembled.

Product Specifications
WIDTH INCHES 120
HEIGHT INCHES 72
COLOR FINISH Sand
ASSEMBLY Assembled
BRAND AOC Furniture
CONSTRUCTION Fabric & Aluminum
DESCRIPTION 10' Rolling Wall
FRAME COLOR Black
PANELS 5
THICKNESS INCHES 1-1/2
TYPE Wall Mountable
WEIGHT LBS 100
WHEEL DIAMETER INCHES 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Screenflex 5 Panel Mobile Room Divider - Fabric Color: Tan

Screenflex 5 Panel Mobile Room Divider - Fabric Color: Tan

From $530.95
select
Qty: Add to Cart
Leather Reception Chair

Leather Reception Chair

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Screenflex Portable Room Divider 9 Panel, 5'H x 16'9"L, Fabric Color: Blue

Screenflex Portable Room Divider 9 Panel, 5'H x 16'9"L, Fabric Color: Blue

From $1,007.00
select
Qty: Add to Cart
Multifunction Mesh Back Fabric Upholstered Seat Office Chair

Multifunction Mesh Back Fabric Upholstered Seat Office Chair

From $153.00
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Lifetime® Portable Folding Table 72" - White Granite

Lifetime® Portable Folding Table 72" - White Granite

From $86.95
select
Qty: Add to Cart
5-Way Adjustable Ergonomic Stool

5-Way Adjustable Ergonomic Stool

FREE Shipping
From $133.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)