Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
9 Panel Rolling Wall With Black Aluminum Frame, Wheat (Hay) 72"H x 216"W

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

9 Panel Rolling Wall With Black Aluminum Frame, Wheat (Hay) 72"H x 216"W

Item #: WB250929WT

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,423.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
ROLLING WALL™ MOBILE PARTITION SYSTEMS
9 Panel Partition System
Rolling Wall™ mobile partition systems allow you to quickly create privacy space for schools, offices, training rooms, learning centers and more. Lightweight mobile partitions move where you need them, expand for fast set-up and fold for quick storage and transport. Panels are made with a honeycomb paperboard substrate with Kraft paper liner board. Panels are tackable to provide a convenient display surface for notes, memos, photos and more. Casters for easy mobility also include brakes for locking position. Each partition panel measures 1-1/2” thick x 24”W x 72”H. Sturdy framing. Ships assembled.

Product Specifications

    • WIDTH INCHES216
    • HEIGHT INCHES72
    • COLOR FINISHWheat
    • ASSEMBLYAssembled
    • BRANDVersare
    • DESCRIPTION18' Rolling Wall
    • FRAME COLORBlack
    • NUMBER OF PANELS9
    • STYLEFolding & Mobile
    • THICKNESS INCHES1-1/2
    • WEIGHT LBS180
    • MATERIALFabric
    • FRAME CONSTRUCTIONAluminum
    • TYPERoom Divider
    • WHEEL DIAMETER INCHES4
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.