Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Great Divide Room Divider Assembled - 5 Panel, 6'H, Gray - 13' 5"
See all 13 items in product family

Great Divide Room Divider Assembled - 5 Panel, 6'H, Gray - 13' 5"

Item #: WBB506150

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,591.00 Save: up to 36%
Price: $1,670.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Great Divide Room Divider Assembled - 5 Panel, 6'H, Gray - 13' 5"

The Great Divide® expandable modular wall panel system adapts to your changing needs. Fully assembled for the ultimate in convenience! Easy to expand and change with add-on panel sets. Purchase add-on sets now or anytimein the future. Mix and match surfaces for superior versatility! Save money by not having topurchase another complete set. Add-on sets require assembly. Unique laminate and markerboard panels are durable, scratch-resistant, don't supportmicrobial growth, and are easy to clean! Fabric panels durable and tackable, and available in gray or blue. 5 year guarantee. TAA compliant.

Product Specifications

    • WIDTH INCHES161
    • DEPTH INCHES30
    • HEIGHT INCHES72
    • COLOR FINISHGray
    • BRANDBest-Rite®
    • CONSTRUCTIONFabric
    • MANUFACTURERS PART NUMBER74865
    • PARTITION STYLEMobile
    • FRAME CONSTRUCTIONSteel
    • TYPERoom Divider
    • LIMITED WARRANTY5 Year
    • FREESTANDINGYes
    • WINDOWNo
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.