Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Portable Mobile Room Divider, MP10S (4') Beige

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

Portable Mobile Room Divider, MP10S (4') Beige

Item #: WBB1954218

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 269.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Room Divider, MP10S (4') Beige

Convert big rooms into smaller rooms quickly and easily with the MP10 Mobile Room Divider. The MP10 is a 10-foot-long mobile folding partition available in 3 different heights. The MP10 Folding Partition is constructed of heavy 16-gauge 1.25" round steel tubing with an industrial strength powder coat finish, and connected by rounded plastic corner joints for safety. The attractive and durable 12 oz cotton fabric panels are tensioned between the tubular steel frame. Each panel is connected to the other via a patented 360 degree hinge. The combination of light fabric material with a sturdy frame makes the MP10 Portable Partition a popular room divider for schools, classrooms, and libraries.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES120
    • DEPTH INCHES1
    • HEIGHT INCHES48
    • COLOR FINISHBeige
    • BRANDVersare
    • DESCRIPTION(4') Beige Mobile Room Divider
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBER1707001
    • PACKAGE QUANTITY1
    • NUMBER OF PANELS5
    • STYLEFolding & Mobile
    • MATERIALFabric
    • FRAME CONSTRUCTIONAluminum
    • TYPERoom Divider
    • LIMITED WARRANTY3 Years
    • HEIGHT RANGE>0 to 5 ft
    • WIDTH RANGE>9 to 12 ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!