Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wicker 3 Partition Panel, Brown, Steel

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Wicker 3 Partition Panel, Brown, Steel

Item #: WBB1954165

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 219.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wicker 3 Partition Panel, Brown, Steel

Our elegant 3 Panel Wicker Partition is an elegant folding partition crafted with high-quality wicker panels and a durable steel frame. Achieve a classy look indoors or outdoors - perfect for any application from bedrooms, dens, and offices, to backyards, patios, porches, and lanais. Use as a pool privacy screen to hide unsightly pool and pumps. The 3-Panel Wicker Partition is the perfect outdoor privacy screen for your backyard, garden, hot tub area, or lanai. Elegantly designed, it will fit in with almost any outdoor area without looking out of place or drawing attention away from the natural surroundings. This heavy-duty privacy screen is built to last and can survive tough weather conditions.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES1
    • HEIGHT INCHES72
    • COLOR FINISHBrown
    • BRANDVersare
    • DESCRIPTIONWicker 3 Partition Panel, Brown, Steel
    • FRAME COLORBrown
    • MANUFACTURERS PART NUMBER1730406
    • PACKAGE QUANTITY1
    • NUMBER OF PANELS3
    • STYLEFolding
    • MATERIALWicker
    • FRAME CONSTRUCTIONAluminum
    • TYPERoom Divider
    • LIMITED WARRANTY1 Year
    • HEIGHT RANGE>5 to 6 ft
    • WIDTH RANGE>6 to 9 ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!