Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Locking Devices (426)
Remove
Bryant 7464NB TECHSPEC® Midget Connector, ML-1R, 15A, 125V, Black
Remove

      Items
Bryant 7464NB TECHSPEC® Midget Connector, ML-1R, 15A, 125V, Black Bryant 7464NB TECHSPEC® Midget Connector, ML-1R, 15A, 125V, Black


Bryant 7464NB TECHSPEC® Midget Connector, ML-1R, 15A, 125V, Black
Email This Page Printer Friendly Version
Bryant 7464NB TECHSPEC® Midget Connector, ML-1R, 15A, 125V, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB216185
Price: $13.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Construction:
  • Terminal Screws: #10-32 Brass
  • Cord Grip Assembly: Impact Modified Nylon
  • Terminal Cover: Clear Polycarbonate
  • Face Terminal Assembly: Impact Modified Nylon
  • Cover housing: Super Tough Nylon
  • Connector Contacts: High Performance Copper Alloy
  • Terminal Clamp Nut: Zinc-Plated Steel
  • Assembly Screws: Zinc-Plated Steel
Technical Specs:
  • Dielectric Voltage: Withstands 3500V per UL498
  • Maximum working Voltage: 600V AC or 250V DC
  • Current Interupting: Certified for current interrupting at full rated current
  • Temperature rise: Maximum 30 deg C temperature rise at full rated current after 50 cycles of overload at 150% rated current for either AC or DC applications per UL498
  • Terminal Identification: (X, Y Z Brass Hot) (G, Green, Grounding) (W, Silver, Neutral)
  • Cord Accomodation: Round portable service cords in accordance with device ratings as defined in UL Standard 62, CSA C222 No 49
  • Cord Grip Range: 3 Wire: 300"-950" (762-2413), 4 and 5 Wire: 465"-1115" (1181-2921)
  • Flammability: HB or better per UL94 or CSA 222
  • Operating Temperatures: Maximum continuous 60 deg C, minimum -40 deg C without impact
Standards:
  • UL Standards: UL Listed to Standard 498 (Attachment Plug and Receptacles)
  • UL Listing File: UL Listed File #E1381- Guide #AXUT
  • Federal Specifications: Federal Specifications WC596 (where applicable)
  • Complies With: Complies with NEMA Standards WD-1, WD-6 and UL 498
  • Overseas Approval: NOM, CE
  • CSA Standard: Certified to CSA Standard C222 No42M1984 (General Use Receptacles) and C222 No 1822M1987 (Industrial Locking Type, Special Use Attachment Plugs, Receptacles and Connectors) where applicable
  • CSA Certification File: CSA Certified File #LR16215- Guide #20T2
Product Specifications
AMPERAGE 15A
VOLTAGE 125V
MADE IN THE U.S.A. Yes
TERMINAL ACCOMODATIONS-MAXIMUM #8 Flexible Cord
TERMINAL ACCOMODATIONS-MINIMUM #18 Flexible Cord
POLES AND WIRES 2 Pole, 2 Wire
DEVICE TYPE Connector
MANUFACTURERS PART NUMBER 7464NB
NEMA ML-1
COLOR Black
BRAND Bryant


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant 7468N TECHSPEC® Midget Locking, ML-1R, 15A, 125V, White

Bryant 7468N TECHSPEC® Midget Locking, ML-1R, 15A, 125V, White

From $12.75
More Info
Add to Cart
Bryant 7593NC Midget Locking Device Connector, ML-2R, 15A, 125V, Black/White

Bryant 7593NC Midget Locking Device Connector, ML-2R, 15A, 125V, Black/White

From $15.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)