Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton P1023-12L Horizontal PDU 16 Receptacles w/ 12ft Power Cord, 120V, 30A
See all 54 items in product family

Leviton P1023-12L Horizontal PDU 16 Receptacles w/ 12ft Power Cord, 120V, 30A

Item #: WBB431298

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $328.95 Save up to 13%
Price: $286.95
Product Information
Customer Review
Product Q&A
Horizontal PDU 16 Receptacles w/ 12ft Power Cord, 120V, 30A

P1000 Series Rack PDUs are designed for data centers, wiring closets, and other environments that require Always on power. All models feature 18AWG cold-rolled steel enclosures, LED indicators for power, grounding/polarity, hardwired power input cords; and circuit breaker protection to prevent current overloads. Horizontal (rack-mount) and vertical (zero-U) styles are available.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES1.75
    • COLOR FINISHBlack
    • CORD LENGTH FEET12
    • OUTLET QTY16
    • NEMA5-20R
    • VOLTAGE120
    • MAX DERATED AMPERAGE24V
    • WIDTH INCHES17.5
    • DEPTH INCHES4.5
    • INPUT PLUG TYPEl5-20P
    • MAX RATED AMPERAGE30
    • LIMITED WARRANTY3-Year Limited
    • MANUFACTURERS PART NUMBERP1023-12L
    • BRANDLeviton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.9.146:44