Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 4515-10s Horizontal Rack Mount Pdu 12 Receptacles W/ 10t Power Cord, 120v, 15a - Min Qty 2
See all 54 items in product family

Leviton 4515-10s Horizontal Rack Mount Pdu 12 Receptacles W/ 10t Power Cord, 120v, 15a - Min Qty 2

Item #: WBB431271

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($217.90)

List Price: $123.95 Save up to 12%
Price: $108.95
Product Information
Customer Review
Product Q&A
Horizontal Rack Mount PDU 12 Receptacles w/ 10t Power Cord, 120V, 15A

Leviton's 4500 Series of power distribution units (PDUs) offer robust, economical power distribution to essential electronic equipment. The recently expanded product line provides more options for applications that do not require surge protection. All models include a rocker-style on-off switch and both front and rear-facing receptacles, and 20 Amp models have locking plug option.

Documents are in PDF format

Product Specifications

    • MAX DERATED AMPERAGE--
    • WIDTH INCHES1.75
    • CORD LENGTH FEET10
    • OUTLET QTY12
    • VOLTAGE120
    • BRANDLeviton
    • HEIGHT INCHES19
    • COLOR FINISHBlack
    • NEMA5-15R
    • INPUT PLUG TYPE5-15P
    • MANUFACTURERS PART NUMBER4515-10S
    • LIMITED WARRANTY3-Year Limited
    • DEPTH INCHES3
    • MAX RATED AMPERAGE15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:68