Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 4520-15L Horizontal Rack Mount PDU 12 Receptacles w/ 15ft Power Cord, 120V, 20A
See all 53 items in product family

Leviton 4520-15L Horizontal Rack Mount PDU 12 Receptacles w/ 15ft Power Cord, 120V, 20A

Item #: WBB431266

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $179.95 Save up to 14%
Price: $ 154.95
Product Information
Customer Review
Product Q&A
Horizontal Rack Mount PDU 12 Receptacles w/ 15ft Power Cord, 120V, 20A

Leviton's 4500 Series of power distribution units (PDUs) offer robust, economical power distribution to essential electronic equipment. The recently expanded product line provides more options for applications that do not require surge protection. All models include a rocker-style on-off switch and both front and rear-facing receptacles, and 20 Amp models have locking plug option.

Documents are in PDF format

Product Specifications

    • DEPTH INCHES3
    • WIDTH INCHES1.75
    • BRANDLeviton
    • MANUFACTURERS PART NUMBER4520-15L
    • OUTLET QTY12
    • INPUT PLUG TYPEL5-20P
    • HEIGHT INCHES19
    • MAX DERATED AMPERAGE--
    • MAX RATED AMPERAGE20
    • LIMITED WARRANTY3-Year Limited
    • CORD LENGTH FEET15
    • NEMA5-20R
    • COLOR FINISHBlack
    • VOLTAGE120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!