Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5500-20L Horizontal Rack Mount PDU w/ Surge Protection, On/Off, NEMA L5-20P, 120V, 20A
See all 36 items in product family

Leviton 5500-20L Horizontal Rack Mount PDU w/ Surge Protection, On/Off, NEMA L5-20P, 120V, 20A

Item #: WBB431259

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $212.95 Save up to 13%
Price: $ 185.95
Product Information
Customer Review
Product Q&A
Horizontal Rack Mount PDU w/ Surge Protection, On/Off, NEMA L5-20P, 120V, 20A

5500/5505 Series Power Distribution Units (PDUs) help you power and protect your vital electronic equipment. Similar to 4505 Series but with the added assurance of surge protection, these horizontal/rack-mount PDUs work well in data centers and wiring closets.

Documents are in PDF format

Product Specifications

    • DEPTH INCHES3
    • VOLTAGE120
    • MAX RATED AMPERAGE20
    • MAX DERATED AMPERAGE--
    • HEIGHT INCHES19
    • OUTLET QTY12
    • BRANDLeviton
    • NEMA5-20R
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBER5500-20L
    • WIDTH INCHES1.75
    • LIMITED WARRANTY3-Year Limited
    • INPUT PLUG TYPEL5-20P
    • CORD LENGTH FEET10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!