Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5505-190 Horizontal Rack Mount Pdu w/Surge Protection, On/Off Sw, Nema 5-15p,Min Qty 2
See all 53 items in product family

Leviton 5505-190 Horizontal Rack Mount Pdu w/Surge Protection, On/Off Sw, Nema 5-15p,Min Qty 2

Item #: WBB431256

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($287.90)

List Price: $164.95 Save up to 13%
Price: $143.95
Product Information
Customer Review
Product Q&A
Horizontal Rack Mount PDU w/ Surge Protection, On/Off sw, NEMA 5-15P, 120V, 15A

5500/5505 Series Power Distribution Units (PDUs) help you power and protect your vital electronic equipment. Similar to 4505 Series but with the added assurance of surge protection, these horizontal/rack-mount PDUs work well in data centers and wiring closets.

Documents are in PDF format

Product Specifications

    • MANUFACTURERS PART NUMBER5505-190
    • VOLTAGE120
    • INPUT PLUG TYPE5-15P
    • OUTLET QTY12
    • BRANDLeviton
    • WIDTH INCHES1.75
    • MAX DERATED AMPERAGE--
    • HEIGHT INCHES19
    • COLOR FINISHBlack
    • NEMA5-15R
    • CORD LENGTH FEET10
    • LIMITED WARRANTY3-Year Limited
    • MAX RATED AMPERAGE15
    • DEPTH INCHES4.55

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!