Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5500-15N Horizontal Rack Mount PDU w/ Surge Protection, w/o On/Off, NEMA 5-15P, 120V, 15A
See all 54 items in product family

Leviton 5500-15N Horizontal Rack Mount PDU w/ Surge Protection, w/o On/Off, NEMA 5-15P, 120V, 15A

Item #: WBB431262

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $184.95 Save up to 12%
Price: $161.95
Product Information
Customer Review
Product Q&A
Horizontal Rack Mount PDU w/ Surge Protection, w/o On/Off, NEMA 5-15P, 120V, 15A

5500/5505 Series Power Distribution Units (PDUs) help you power and protect your vital electronic equipment. Similar to 4505 Series but with the added assurance of surge protection, these horizontal/rack-mount PDUs work well in data centers and wiring closets.

Documents are in PDF format

Product Specifications

    • MAX DERATED AMPERAGE--
    • WIDTH INCHES1.75
    • CORD LENGTH FEET10
    • OUTLET QTY12
    • VOLTAGE120
    • MAX RATED AMPERAGE15
    • HEIGHT INCHES19
    • DEPTH INCHES3
    • LIMITED WARRANTY3-Year Limited
    • INPUT PLUG TYPE5-15P
    • NEMA5-15R
    • MANUFACTURERS PART NUMBER5500-15N
    • COLOR FINISHBlack
    • BRANDLeviton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:60