Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton MH101-1B1 Metered Series Horizontal PDU 10 Receptacles w/ 10ft Power Cord, 120V, 30A

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Leviton MH101-1B1 Metered Series Horizontal PDU 10 Receptacles w/ 10ft Power Cord, 120V, 30A

Item #: WBB431255

Sold By: Fruit Ridge Tools LLC

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $599.00
$11.89 Shipping
Product Information
Customer Review
Product Q&A
Metered Series Horizontal PDU 10 Receptacles w/ 10ft Power Cord, 120V, 30A

Leviton's Metered Intelligent Power Distribution Units (PDU's) provide the reliable power distribution required for high-demand applications. High-reliability designs, high-performance components, and quality manufacturing result in a robust product suitable for Always on environments. Local LED display provides input current monitoring, giving users the ability to visually aggregate current drawn as equipment is connected to each unit. Metered PDU's are available in horizontal rack-mount and vertical Zero-U styles.

Documents are in PDF format

Product Specifications

    • MAX DERATED AMPERAGE--
    • HEIGHT INCHES1.75
    • CORD LENGTH FEET10
    • OUTLET QTY10
    • VOLTAGE120
    • WIDTH INCHES17.5
    • MANUFACTURERS PART NUMBERMH101-1B1
    • MAX RATED AMPERAGE30
    • DEPTH INCHES5
    • NEMA5-20R
    • COLOR FINISHBlack
    • INPUT PLUG TYPEL5-30P
    • BRANDLeviton
    • LIMITED WARRANTY3-Year Limited

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:23