Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton MV241-1B1 Metered Series Vertical PDU 24 Receptacles w/ 10ft Cord, 120V, 30A
See all 55 items in product family

Leviton MV241-1B1 Metered Series Vertical PDU 24 Receptacles w/ 10ft Cord, 120V, 30A

Item #: WBB431248

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $798.00
Product Information
Product Q&A
Metered Series Vertical PDU 24 Receptacles w/ 10ft Cord, 120V, 30A

Leviton's Metered Intelligent Power Distribution Units (PDU's) provide the reliable power distribution required for high-demand applications. High-reliability designs, high-performance components, and quality manufacturing result in a robust product suitable for Always on environments. Local LED display provides input current monitoring, giving users the ability to visually aggregate current drawn as equipment is connected to each unit. Metered PDU's are available in horizontal rack-mount and vertical Zero-U styles.

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack
    • NEMA5-20R
    • CORD LENGTH FEET10
    • LIMITED WARRANTY3-Year Limited
    • MAX RATED AMPERAGE30
    • MAX DERATED AMPERAGE--
    • HEIGHT INCHES31.25
    • INPUT PLUG TYPEL5-30P
    • OUTLET QTY24
    • MANUFACTURERS PART NUMBERMV241-1B1
    • BRANDLeviton
    • WIDTH INCHES1.75
    • DEPTH INCHES2.25
    • VOLTAGE120
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.