Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton P1044-10L Vertical PDU 24 Receptacles w/ 10ft Power Cord, 120V, 20A, L5-20P
See all 53 items in product family

Leviton P1044-10L Vertical PDU 24 Receptacles w/ 10ft Power Cord, 120V, 20A, L5-20P

Item #: WBB431291

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $258.95 Save up to 13%
Price: $ 225.95
Product Information
Customer Review
Product Q&A
Vertical PDU 24 Receptacles w/ 10ft Power Cord, 120V, 20A, L5-20P

P1000 Series Rack PDUs are designed for data centers, wiring closets, and other environments that require Always on power. All models feature 18AWG cold-rolled steel enclosures, LED indicators for power, grounding/polarity, hardwired power input cords; and circuit breaker protection to prevent current overloads. Horizontal (rack-mount) and vertical (zero-U) styles are available.

Documents are in PDF format

Product Specifications

    • MANUFACTURERS PART NUMBERP1044-10L
    • VOLTAGE120
    • MAX RATED AMPERAGE20
    • LIMITED WARRANTY3-Year Limited
    • CORD LENGTH FEET10
    • NEMA5-20R
    • MAX DERATED AMPERAGE16
    • HEIGHT INCHES48
    • DEPTH INCHES1.75
    • WIDTH INCHES1.8
    • BRANDLeviton
    • OUTLET QTY24
    • INPUT PLUG TYPEL5-20P
    • COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!