Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ 48-in 16 Outlet Power Strip with 15-ft Cord

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Global™ 48-in 16 Outlet Power Strip with 15-ft Cord

Item #: WB482511

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 42.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Global™ 16-OUTLET POWER STRIP
Reliable power strip is ideal for a wide range of applications. Power strip slides easily on and off mounting hardware. Aluminum housing. All models are warranted, meet UL 1363 standards and are CSA approved. 15 Amp. 120V. 15'L power cord. Easy installation.

Product Specifications

    • AMPS15
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBER482511
    • RECEPTACLES16
    • WEIGHT LBS4.0
    • SURGE SUPPRESSIONNo
    • STRIP LENGTH INCHES48
    • CORD LENGTH FEET15
    • VOLTAGE RATING120
Have A Question About This Product?
2 Question | 2 | Answer