Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power & Surge Strips, Extension Cords


(840 Items)
Sub Category
Power & Surge Protection Strips (498)
Remove
72-in 12 Outlet Power Strip with 15-ft Cord
Remove

      Items
72-in 12 Outlet Power Strip with 15-ft Cord 72-in 12 Outlet Power Strip with 15-ft Cord


72-in 12 Outlet Power Strip with 15-ft Cord
72-in 12 Outlet Power Strip with 15-ft Cord 72-in 12 Outlet Power Strip with 15-ft Cord 72-in 12 Outlet Power Strip with 15-ft Cord 72-in 12 Outlet Power Strip with 15-ft Cord
see additional photos
72-in 12 Outlet Power Strip with 15-ft Cord
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB482512
Quantity Discount
QTY Price
1-2 $63.95 ea.
3-5 $60.95 ea.
6+ $57.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

12-OUTLET POWER STRIP
Reliable outlet centers, ideal for a wide range of applications, offer easy installation. Aluminum housing. Clamp mounting. All models are warranted, meet UL 1363 standards and are CSA approved. 20 Amp/330V. 15 foot cord.
Product Specifications
LENGTH INCHES 72
AMPS 15
ASSEMBLY Assembled
CONSTRUCTION Aluminum
CORD LENGTH 15 ft.
RECEPTACLES 12
WEIGHT LBS 6.0
SURGE SUPPRESSION No


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Outlet Cord Reel

Outlet Cord Reel

From $62.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)