Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power & Surge Strips, Extension Cords


(839 Items)
Sub Category
Power & Surge Protection Strips (497)
Remove
Leviton S2000-S15 Surge Strip, 9 Outlet, 15-ft Cord, 5-15P Right Angle Plug
Remove

      Items
Leviton S2000-S15 Surge Strip, 9 Outlet, 15-ft Cord, 5-15P Right Angle Plug Leviton S2000-S15 Surge Strip, 9 Outlet, 15-ft Cord, 5-15P Right Angle Plug


Leviton S2000-S15 Surge Strip, 9 Outlet, 15-ft Cord, 5-15P Right Angle Plug
Email This Page Printer Friendly Version
Leviton S2000-S15 Surge Strip, 9 Outlet, 15-ft Cord, 5-15P Right Angle Plug
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB385217
Minimum Quantity: 4 ($167.80)
List Price $42.95    Save 2%
Price: $41.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Leviton S2000-S15 Office Grade Surge Strip with Abs Plastic Enclosure, 120V/15A

Specifications:
  • Office Grade Surge Strip with Abs Plastic Enclosure
  • 120V/15A
  • 15 Ft Cord with 5-15Pplug
  • (9) NEMA 5-15R Outlets
  • 67.5Ka Max Surge Current
  • 2020 Joules
  • Beige
Product Specifications
BRAND Leviton
MANUFACTURERS PART NUMBER S2000-S15
META TAG Electric outlet, electric socket, electric plug, power outlet, lamp socket
OUTLET QTY 9
COLOR Beige
GRADE Commercial
CORD LENGTH FEET 15-ft Cord


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Outlet Cord Reel

Outlet Cord Reel

From $62.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)