Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multiple Outlet Strip 15-Amp Rear Facing 6 Outlets 15' Cord
See all 37 items in product family

Multiple Outlet Strip 15-Amp Rear Facing 6 Outlets 15' Cord

Item #: WBB226330

Sold By: globalindustrial.com

Expected ship date 03/27/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $68.00 Save up to 19%
Price: $54.95
Product Information
Customer Review
Product Q&A
Multiple Outlet Strip 15-Amp Rear Facing 6 Outlets 15' Cord

Tripp Lite's RS-0615-R power strip offers 15 amp capacity AC power distribution in a versatile multi-mount cabinet. Detachable mounting flanges are configurable for rackmount, wallmount and under-counter installation. Uses only 1 rack space (1U) when installed in any 19 inch rack meeting EIA standards. Unfiltered electrical pass-through makes RS-0615-R ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets and more. Includes 6 rear-facing NEMA5-15R outlets, 15 ft AC power cord and lighted switch with latching safety cover which prevents risk of accidental turn-off. Supports 19 in. rackmount (uses 1 rack space/1U), wallmount, under-counter and more.

Product Specifications

    • DEPTH INCHES4-1/2
    • HEIGHT INCHES1-3/4
    • AMPS15
    • BRANDTripp Lite
    • CONSTRUCTIONMetal
    • DESCRIPTIONPower Strip w/ Rear Facing Outlets
    • MANUFACTURER PART NUMBERRS-0615-R
    • RECEPTACLES6
    • NEMA5-15R
    • CORD LENGTH FEET15
    • COLORBlack
    • VOLTAGE RATING120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:27