Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18" Traditional Zinc Coat Rack with 1" Hanging Rod
See all 74 items in product family

18" Traditional Zinc Coat Rack with 1" Hanging Rod

Item #: WBB547105

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $50.80 Save up to 6%
Price: $ 47.95
Product Information
Customer Review
Product Q&A
Accessories
18" Traditional Zinc Coat Rack with 1" Hanging Rod

Traditional Chrome Coat Rack, 1" tubular steel, 1" hanging bar. Classic style, with easy assembly. Top bars are mounted outside the side brackets.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES14-3/4
    • HEIGHT INCHES17
    • COLOR FINISHSilver
    • BRANDCentral Specialties LTD (CSL)
    • CONSTRUCTIONChrome
    • DESCRIPTIONWall Mounted Coat Rack
    • MANUFACTURERS PART NUMBERTMK-18
    • PACKAGE QUANTITY1
    • STYLEWith Hanger Bars
    • TYPEWall Mount Coat Racks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!