Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Coat & Luggage Racks


(1,022 Items)
Sub Category
Coat Racks-Wall Mount (695)
Remove
36" Stylish Wood Coat Rack w/ Wood Top Bars & 1" Hanging Rod, Dark Oak
Remove

      Items
36" Stylish Wood Coat Rack w/ Wood Top Bars & 1" Hanging Rod, Dark Oak 36" Stylish Wood Coat Rack w/ Wood Top Bars & 1" Hanging Rod, Dark Oak


36" Stylish Wood Coat Rack w/ Wood Top Bars & 1" Hanging Rod, Dark Oak
36" Stylish Wood Coat Rack w/ Wood Top Bars & 1" Hanging Rod, Dark Oak
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB547245
Price: $58.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

36" Stylish Wood Coat Rack w/ Wood Top Bars & 1" Hanging Rod, Dark Oak

Wood Coat Rack, hardwood top bars, zinc 1" hanging bar, stylish hardwood brackets with smooth flowing lines. Four stain choices to complement any décor. Dark oak finish.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 12-1/2
HEIGHT INCHES 12-3/4
COLOR FINISH Oak
BRAND Central Specialties LTD (CSL)
CONSTRUCTION Wood / Zinc
DESCRIPTION Stylish Wood Coat Rack
MANUFACTURERS PART NUMBER TJF-36D
PACKAGE QUANTITY 1
STYLE Hanger Bars
TYPE 1" Hanging Rod


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
60" Traditional Chrome Coat Rack with 1" Hanging Rod

60" Traditional Chrome Coat Rack with 1" Hanging Rod

From $48.95
select
Qty: Add to Cart
60" Nesting Portable Valet with Casters

60" Nesting Portable Valet with Casters

From $317.95
select
Qty: Add to Cart
Chrome Open Loop Hanger, 12/Pack

Chrome Open Loop Hanger, 12/Pack

From $1.64
select
Qty: Add to Cart
Plastic Open Hook Hanger, 12/Pack

Plastic Open Hook Hanger, 12/Pack

From $2.13
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)