Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Coat & Luggage Racks


(1,022 Items)
Sub Category
Coat Racks-Wall Mount (695)
Remove
48" ADA Deluxe Wood Coat Rack with Wood Top Bars & 5/8" Mini Rod, Mahogany
Remove

      Items
48" ADA Deluxe Wood Coat Rack with Wood Top Bars & 5/8" Mini Rod, Mahogany 48" ADA Deluxe Wood Coat Rack with Wood Top Bars & 5/8" Mini Rod, Mahogany


48" ADA Deluxe Wood Coat Rack with Wood Top Bars & 5/8" Mini Rod, Mahogany
Email This Page Printer Friendly Version
48" ADA Deluxe Wood Coat Rack with Wood Top Bars & 5/8" Mini Rod, Mahogany
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB586259
Price: $99.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Wood Coat Rack, furniture quality hardwood top bars, 5/8" Hanging Bar for use with mini hook hangers. Available in choice of Cherry Mahogany, Dark Oak, Light Oak or Mahogany finish. 48" overall width. ADA compliant with upper and lower hanging bars.

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 12-1/2
HEIGHT INCHES 37
COLOR FINISH Mahogany
BRAND Central Specialties LTD (CSL)
CONSTRUCTION Wood / Steel
DESCRIPTION ADA Deluxe Wood Coat Rack
MANUFACTURERS PART NUMBER TSOADA-48M
PACKAGE QUANTITY 1
STYLE ADA Upper and Lower Hanger Bars
TYPE 5/8" Hanging Rod


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
48" Traditional Chrome Coat Rack with 5/8" Mini Rod

48" Traditional Chrome Coat Rack with 5/8" Mini Rod

From $52.95
select
Qty: Add to Cart
48" Deluxe Wood Coat Rack with Wood Top Bars & 5/8" Mini Rod, Mahogany

48" Deluxe Wood Coat Rack with Wood Top Bars & 5/8" Mini Rod, Mahogany

From $63.95
select
Qty: Add to Cart
36" Wood Coat Rack with Wood Top Bars & 1" Hanging Rod, Mahogany

36" Wood Coat Rack with Wood Top Bars & 1" Hanging Rod, Mahogany

From $53.95
select
Qty: Add to Cart
36" Wood Coat Rack with Chrome Top Bars & 5/8" Hanging Rod, Mahogany

36" Wood Coat Rack with Chrome Top Bars & 5/8" Hanging Rod, Mahogany

From $57.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)