Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Coat & Luggage Racks


(1,022 Items)
Sub Category
Coat Racks-Wall Mount (695)
Remove
6 Hook Rack with Plate Frame - Silver
Remove

      Items
6 Hook Rack with Plate Frame - Silver 6 Hook Rack with Plate Frame - Silver


6 Hook Rack with Plate Frame - Silver
6 Hook Rack with Plate Frame - Silver 6 Hook Rack with Plate Frame - Silver 6 Hook Rack with Plate Frame - Silver 6 Hook Rack with Plate Frame - Silver  
see additional photos
6 Hook Rack with Plate Frame - Silver
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB195618
List Price $44.95    Save 33%
Price: $29.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

6 Hook Rack with Plate Frame - Silver

Each hand bent, skillfully welded piece is constructed of solid steel and has a baked-on enamel finish for lasting beauty. All hooks have rounded points to protect garments from rips, tears and snags. Graciously sized and spaced, can hold multiple garments, umbrellas and hangers. Mounting screws included. Silver finish. 36"Wx3-5/8"Dx7-5/8"H overall dimensions.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 3-5/8
HEIGHT INCHES 7-5/8
COLOR FINISH Silver
BRAND Buddy Products
CONSTRUCTION Steel
DESCRIPTION 6 Hook Rack with Plate Frame
MANUFACTURERS PART NUMBER 93823-3
PACKAGE QUANTITY 1
STYLE Hooks
WEIGHT LBS 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Contoured Plastic Stool With Pneumatic Height Adjustment

Contoured Plastic Stool With Pneumatic Height Adjustment

From $71.00
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

From $34.95
select
Qty: Add to Cart
3 Drawer Pedestal Box/Box/File - Charcoal

3 Drawer Pedestal Box/Box/File - Charcoal

From $219.00
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

From $34.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)