Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Coat & Luggage Racks


(1,022 Items)
Sub Category
Coat Racks-Wall Mount (695)
Remove
60" ADA Stylish Wood Coat Rack w/ Wood Top Bars & 5/8" Mini Rod, Dark Oak
Remove

      Items
60" ADA Stylish Wood Coat Rack w/ Wood Top Bars & 5/8" Mini Rod, Dark Oak 60" ADA Stylish Wood Coat Rack w/ Wood Top Bars & 5/8" Mini Rod, Dark Oak


60" ADA Stylish Wood Coat Rack w/ Wood Top Bars & 5/8" Mini Rod, Dark Oak
60" ADA Stylish Wood Coat Rack w/ Wood Top Bars & 5/8" Mini Rod, Dark Oak
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB586294
Price: $103.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Wood coat rack with furniture quality wood side brackets. Hardwood top bars and zinc plated 1" hanging bar. Choice of Cherry Mahogany, Dark Oak, Light Oak and Mahogany finish. 60" overall width. ADA Compliant with upper and lower hanging bars.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 12-1/2
HEIGHT INCHES 37
COLOR FINISH Oak
BRAND Central Specialties LTD (CSL)
CONSTRUCTION Wood / Steel
DESCRIPTION ADA Stylish Wood Coat Rack
MANUFACTURERS PART NUMBER TJFMBADA-60D
PACKAGE QUANTITY 1
STYLE ADA Upper and Lower Hanger Bars
TYPE 5/8" Hanging Rod


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
48" Stylish Wood Coat Rack w/ Wood Top Bars & 5/8" Mini Rod, Dark Oak

48" Stylish Wood Coat Rack w/ Wood Top Bars & 5/8" Mini Rod, Dark Oak

From $76.95
select
Qty: Add to Cart
36" Wood Coat Rack with Wood Top Bars & 1" Hanging Rod, Dark Oak

36" Wood Coat Rack with Wood Top Bars & 1" Hanging Rod, Dark Oak

From $53.95
select
Qty: Add to Cart
48" Wood Coat Rack w/ Metal Interior Top Bars & 5/8" Mini Rod, Dark Oak

48" Wood Coat Rack w/ Metal Interior Top Bars & 5/8" Mini Rod, Dark Oak

From $65.95
select
Qty: Add to Cart
26" Stylish Wood Coat Rack w/ Wood Top Bars & 1" Channel Rod, Dark Oak

26" Stylish Wood Coat Rack w/ Wood Top Bars & 1" Channel Rod, Dark Oak

From $61.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)