Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60" ADA Stylish Wood Coat Rack w/ Wood Top Bars & 5/8" Mini Rod, Mahogany
See all 48 items in product family

60" ADA Stylish Wood Coat Rack w/ Wood Top Bars & 5/8" Mini Rod, Mahogany

Item #: WBB586248

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $164.90 Save up to 34%
Price: $108.95
Product Information
Customer Review
Product Q&A
Accessories
Wood coat rack with furniture quality wood side brackets. Hardwood top bars and zinc plated 1" hanging bar. Choice of Cherry Mahogany, Dark Oak, Light Oak and Mahogany finish. 60" overall width. ADA Compliant with upper and lower hanging bars.

Product Specifications

    • LENGTH INCHES37
    • WIDTH INCHES60
    • DEPTH INCHES12-1/2
    • COLOR FINISHMahogany
    • BRANDCentral Specialties LTD (CSL)
    • CONSTRUCTIONWood
    • DESCRIPTIONADA Stylish Wood Coat Rack
    • MANUFACTURERS PART NUMBERTJFMBADA-60M
    • PACKAGE QUANTITY1
    • STYLEADA
    • TYPEWall Mount Coat Racks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:66