Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Chrome-Plated Wall Coat Rack w/ 12 Non-Removable Hangers

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Safco® Chrome-Plated Wall Coat Rack w/ 12 Non-Removable Hangers

Item #: WBB0109448

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $127.00 Save up to 34%
Price: $83.62

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Safco® Chrome-Plated Wall Coat Rack w/ 12 Non-Removable Hangers

Non-removable hangers prevent loss. Open rack design minimizes dust, improves garment ventilation. Mounting: Wall; Width: 49"; Depth: 14"; Height: 19".

Product Specifications

    • WIDTH INCHES49
    • DEPTH INCHES14
    • HEIGHT INCHES19
    • COLOR FINISHChrome
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONMetal
    • DESCRIPTIONWall Coat Rack w/ Hangers
    • HANGERS INCLUDED12
    • MANUFACTURERS PART NUMBER4164
    • MOUNT TYPEWall
    • PACKAGE QUANTITY1
    • STYLEWith Hanger Bars
    • TYPEWall Mount Coat Racks
    • WEIGHT LBS11
    • GARMENT CAPACITY12
    • Base Model Number921374

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.157.214:21