Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Metal Wall Coat Rack, 3 Nail-Head Hooks, Satin Aluminum

Rollover image to zoom in

Click image to enlarge

See all 147 items in product family

Safco® Metal Wall Coat Rack, 3 Nail-Head Hooks, Satin Aluminum

Item #: WBB0160021

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $53.00 Save up to 35%
Qty Price
1 $39.42 ea.
2 $35.57 ea.
3+ $34.28 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Safco® Metal Wall Coat Rack, 3 Nail-Head Hooks, Satin Aluminum

Satin aluminum hooks on matching back plate. Oversized circular hooks to help protect garments. Mounting hardware included. Mounting: Wall; Width: 18"; Depth: 2 3/4"; Height: 2".

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES2-3/4
    • HEIGHT INCHES2
    • CAPACITY LBS10 per Hook
    • COLOR FINISHSilver
    • ASSEMBLYUnassembled
    • BRANDSafco
    • CONSTRUCTIONMetal
    • DESCRIPTIONWall Mounted Coat Rack
    • MANUFACTURERS PART NUMBER4201
    • PACKAGE QUANTITY1
    • STYLEWith Hooks
    • TYPEWall Mount Coat Racks
    • WEIGHT LBS1
    • NUMBER OF HOOKS3
    • GARMENT CAPACITY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.173.230:44