Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Metal Wall Coat Rack, 6 Nail-Head Hooks, Satin Aluminum, Pkg of 6

Rollover image to zoom in

Click image to enlarge

See all 148 items in product family

Safco® Metal Wall Coat Rack, 6 Nail-Head Hooks, Satin Aluminum, Pkg of 6

Item #: WBB0143203

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $617.00 Save up to 30%
Price: $432.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Safco® Metal Wall Coat Rack, 6 Nail-Head Hooks, Satin Aluminum

Satin aluminum hooks on matching back plate. Oversized circular hooks to help protect garments. Mounting hardware included. Mounting: Wall; Width: 36"; Depth: 2 3/4"; Height: 2".

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES2-3/4
    • HEIGHT INCHES2
    • COLOR FINISHSilver
    • ASSEMBLYUnassembled
    • BRANDSafco
    • CONSTRUCTIONMetal
    • DESCRIPTIONWall Mounted Coat Rack
    • MANUFACTURERS PART NUMBER4202
    • PACKAGE QUANTITY6
    • STYLEWith Hooks
    • TYPEWall Mount Coat Racks
    • LIMITED WARRANTYLimited Lifetime
    • WEIGHT LBS0.75
    • GARMENT CAPACITY6
    • NUMBER OF HOOKS6

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Coat Rack

Your review: Look great!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:25