Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Surface Mounted Hook Strip & Shelf, 18"L, 4 Pivoting Hooks, Exposed Mounting

Rollover image to zoom in

Click image to enlarge

See all 163 items in product family

Surface Mounted Hook Strip & Shelf, 18"L, 4 Pivoting Hooks, Exposed Mounting

Item #: WBB923055

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $296.00 Save up to 7%
Price: $ 275.95
Product Information
Customer Review
Product Q&A
Accessories
Surface Mounted Hook Strip & Shelf, 18"L, 4 Pivoting Hooks, Exposed Mounting

Fabricated of #16 gauge stainless steel with #4 satin finish. Ball joints collapse to prevent injury. Unit is designed for security applications.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES8
    • HEIGHT INCHES11
    • COLOR FINISHSilver
    • BRANDA&J Washroom
    • CONSTRUCTIONSteel
    • DESCRIPTIONWall Mounted Coat Rack w/ Shelf
    • MANUFACTURERS PART NUMBERUS52
    • PACKAGE QUANTITY1
    • STYLEWith Hooks
    • TYPEWall Mount Coat Racks
    • NUMBER OF HOOKS4
    • GARMENT CAPACITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed