Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Wooden Wall Coat Rack, 6 Double-Hooks, Mahogany

Rollover image to zoom in

Click image to enlarge

See all 272 items in product family

Safco® Wooden Wall Coat Rack, 6 Double-Hooks, Mahogany

Item #: WBB0197442

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $107.00 Save up to 33%
Qty Price
1 $72.45 ea.
2+ $72.07 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Safco® Wooden Wall Coat Rack, 6 Double-Hooks, Mahogany

Wood Wall Racks can be mounted alone or in a series. Ball tipped hooks help protect garments. Mounting hardware included. Mounting: Wall; Width: 35 1/2"; Depth: 3 1/4"; Height: 6 3/4".

Product Specifications

    • LENGTH INCHES6-3/4
    • WIDTH INCHES35-1/2
    • DEPTH INCHES3-1/4
    • HEIGHT INCHES6-3/4
    • COLOR FINISHMahogany
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONWood
    • DESCRIPTIONWall Coat Rack
    • MANUFACTURERS PART NUMBER4217MH
    • PACKAGE QUANTITY6
    • STYLEWith Hooks
    • TYPEWall Mount Coat Racks
    • WEIGHT LBS5
    • GARMENT CAPACITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:68