Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60" Single Portable Valet With Casters & 18 Hangers
See all 34 items in product family

60" Single Portable Valet With Casters & 18 Hangers

Item #: WBB547411

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $336.50 Save up to 12%
Price: $294.95
Product Information
Customer Review
Product Q&A
Accessories
60" Single Portable Valet With Casters & 18 Hangers

Single hat rack portable valet, 60" wide. Casters for easy maneuverability. Zinc finish resists corrosion in humid environments. Easy assembly. Telescoping frame dissembles into easy to carry and store pieces. UPSable. Includes 18 perma hangers.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES20
    • HEIGHT INCHES67
    • COLOR FINISHChrome
    • BRANDCentral Specialties LTD (CSL)
    • CONSTRUCTIONSteel
    • DESCRIPTIONSingle Portable Valet With Casters & 18 Hangers
    • HANGERS INCLUDED18
    • MANUFACTURERS PART NUMBER1075-60P
    • PACKAGE QUANTITY1
    • STYLEWith Hanger Bars
    • TYPEFreestanding Coat Racks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.173.230:23