Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Coat & Luggage Racks


(1,022 Items)
Sub Category
Coat Racks-Freestanding (153)
Remove
60"W Freestanding Coat Rack with Casters, Black
Remove

      Items
60"W Freestanding Coat Rack with Casters, Black 60"W Freestanding Coat Rack with Casters, Black


60"W Freestanding Coat Rack with Casters, Black
Shown without Wheel Casters
60"W Freestanding Coat Rack with Casters, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB517507
Quantity Discount
QTY Price
1-2 $381.95 ea.
3+ $370.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

60W Freestanding Coat Rack with Casters, Black

Hanger Style Single Sided Floor Rack with casters-All powder-coated steel construction with 1 nickel chrome hanger bar, capacity-5 hangers per foot. The rack comes with set of (4) 2-1/2" double wheel locking casters with spacer bar and shock bracing.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 18-3/8
HEIGHT INCHES 64
COLOR FINISH Black
BRAND Magnuson Group
CONSTRUCTION Steel
DESCRIPTION Freestanding Coat Rack with Casters
HANGERS Not Included
MANUFACTURERS PART NUMBER DSF5H/CBA60-BK
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

From $34.95
select
Qty: Add to Cart
Executive Leather Upholstered Chair - Black

Executive Leather Upholstered Chair - Black

FREE Shipping
From $61.95
After Mail-In-Rebate
select
Qty: Add to Cart
Office Partitions Gray 48-1/4"W x 72"H

Office Partitions Gray 48-1/4"W x 72"H

From $129.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)