

 |
Browse Coat & Luggage Racks (953 Items) |
|
 |
|
|
|
Coat Tree - Black
|
Availability: Usually ships in 7 to 10 days
Stock No: WB240054BK
|
|
|
| Quantity Discount |
| QTY |
Our Price |
| 1-2 |
$53.95 ea. |
| 3+ |
$49.95 ea. |
|
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
COAT TREES
4 Double Hook Coat Tree
Free standing coat trees store coats, hats and umbrellas anywhere you need them. Standing coat racks include hooks to hold coats, jackets, hats and more without the need for closets or hangers. Free standing base allows coat racks to be placed anywhere. Free standing coat tree features four double hooks that securely hold up to eight garments. Steel hooks have ball tips to prevent damage to garments. Wide 21" x 21" base provides stability. 70"H.
|
 |
|
 |
| Product Specifications |
| WIDTH INCHES |
21 |
| DEPTH INCHES |
21 |
| HEIGHT INCHES |
69 |
| CAPACITY |
8 Garment Hooks |
| COLOR FINISH |
Black |
| ASSEMBLY |
Unassembled |
| BRAND |
Safco® |
| CONSTRUCTION |
Steel |
| DESCRIPTION |
Coat Tree |
| HANGERS |
8 Steel Ball Tips |
| MODEL |
240054BL |
|
|
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
|
| Reviewed On: September 06, 2011 |
| Reviewed by: beth (portland oregon) |
|
| coatrack |
| relatively easy to order okay selection of items fast delivery |
|
|
|
 |
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|